
16 gal Trash Bags, 24 in x 32 in, 1.3 mil, Red, 250 PK
Mfr # BWKIW2432R
Zoro # G4524603
product price:Â $75.85
/pk 250, $0.30/ea
Free Shipping & Returns
Key Features
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.3 mil
Size
24 in x 32 in
Color
Red
Package Configuration
Flat Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKIW2432R
Zoro #
G4524603
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.3 mil
Size
24 in x 32 in
Width
24 in
Height
32 in
Details
Capacity
16 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Red
Item
Trash Bags
Package Configuration
Flat Pack
Bags Per Roll
250
Application
Can Liner
Seal
Star
Weight
16.6 lbs
Description
High-visibility, bright-red medical waste can liners are designed specifically for biohazard materials. High-quality, blended resin provides excellent puncture and tear resistance. Individually folded for quick and easy dispensing. Biohazard warnings printed in English and Spanish. Meets DOT requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.