Boardwalk

24 in Sweep Face Broom Heads, Green


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sweep Face 24 in
  • Bristle Length 3"
  • Bristle Material PET Plastic
  • Bristle Color Green
  • Material PET Plastic
See all product information

Product Information

  • Brand Boardwalk
  • MFR # BWK20724
  • Zoro # G5170110
  • UPC #
    749507984887
  • Country of Origin Sri Lanka
  • Category Brooms

Dimensions

Bristle Length 3"
Brush Length 24"
Length 24"

Details

Sweep Face 24 in
Bristle Material PET Plastic
Bristle Color Green
Item Broom Heads
Material PET Plastic
Features Green Flagged Recycled PET Plastic Floor Brush Heads—Superior rebound bristle memory allows broom to hold its shape. Wood block is made from reclaimed hardwood pieces finger-jointed together.

Description

Boardwalk® Push Broom Head, 3" Green Flagged Recycled PET Plastic, 24"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.