Shop All Brooms
Tough Guy
13 in Sweep Face Broom Head, Medium, Natural, Natural
Mfr # 6PVY2
Zoro # G4335712
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Natural
- Sweep Face 13 in
- Bristle Length 10 in
- Bristle Material Corn Fiber
- Bristle Color Natural
Product Information
Dimensions
Bristle Length | 10 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Trim Length | 10 in |
Details
Description
Corn Broom Head, Tool Type Broom Head, Handle Connection Type Not Applicable, Sweep Face 13 in, Bristle Length 10 in, Bristle Material Corn Fiber, Bristle Color Natural, Block Material Not Applicable, Bristle Firmness Medium, Chemical Resistant No, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- SANITAIRE Supply Cord and Terminal (3868032)
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Tan, 55 in L Handle (90769)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Blue, 48 in L Handle (2KU18)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White (48LY89)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- Tough Guy Brooms