Boardwalk

48 in L Deck Mop, White, Rayon, PK6, BWK116R


product price: $55.59
/pk 6, $9.27/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mop Pad Size 16 oz
  • Mop Head Color White
  • Handle Color Oak
  • Mop Head Material Rayon
  • Handle Length 48 in
See all product information

Product Information

  • Brand Boardwalk
  • MFR # BWK116R
  • Zoro # G4053495
  • UPC #
    10749507984372
  • Country of Origin Mexico
  • Category Mops

Dimensions

Mop Pad Size 16 oz
Handle Length 48 in
Overall Length 48 in

Details

Mop Head Color White
Handle Color Oak
Mop Head Material Rayon
Handle Material Wood
Mop Type Deck Mop
Item Deck Mop
Color White
Material Rayon
Application Deck
Weight 9 lbs

Description

Boardwalk® Deck Mop, 48" Wooden Handle, 16oz Rayon Fiber Head, 6/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.