60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Clear

  • Mfr # BWKD38634CL

  • Zoro # G4525811


product price:  $92.55
/pk 50, $1.85/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Material
Low-Density Polyethylene (LDPE)
Thickness
2.7 mil
Size
38 in x 63 in
Package Configuration
1 Roll of 50 Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKD38634CL
Zoro #
G4525811
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.7 mil
Size
38 in x 63 in
Width
38 in
Height
63 in

Details

Capacity
60 gal
Material
Low-Density Polyethylene (LDPE)
Color
Clear
Item
Trash Bags
Package Configuration
1 Roll of 50 Bags
Application
Can Liner
Bags Per Roll
50
Seal
Flat
Weight
21.6 lbs

Description

Industrial strength drum liners feature a star-seal bottom that helps prevent leakage. Low-density polyethylene provides excellent resistance to punctures and tearing. Cored rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.