Boardwalk

60 in L Cut-End Mop Kit, Natural, Cotton


product price: $28.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mop Pad Size #24
  • Mop Head Color Natural
  • Handle Color Yellow
  • Mop Head Material Cotton
  • Handle Length 60"
See all product information

Product Information

  • Brand Boardwalk
  • MFR # BWK5324C
  • Zoro # G4053014
  • UPC #
    749507981480
  • Country of Origin United States
  • Category Mops

Dimensions

Mop Pad Size #24
Handle Length 60"
Overall Length 60 in

Details

Mop Head Color Natural
Handle Color Yellow
Mop Head Material Cotton
Handle Material Metal; Plastic
Mop Style Cut-End
Mop Type Mop Kit
Item Mop Kit
Color Natural
Material Cotton
Includes (2) Cut-End Mop Heads with Narrow Bands; (1) Metal Handle with a Plastic Quick-Change Head
Application Floor
Features Cut-End Mop Heads with Narrow Bands
Weight 4 lbs

Description

Boardwalk® Cut-End Mop Kits, #24, Natural, 60" Metal/Plastic Handle, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.