Shop All Handles, Frames and Braces
Boardwalk
60" Mop and Broom Handles, 1.13" Dia, Natural, Pine
Mfr # BWK125
Zoro # G6070119
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Pine
- Handle Diameter 1.13"
- Length 60"
- Color Natural
Product Information
- Brand Boardwalk
- MFR # BWK125
- Zoro # G6070119
- UPC # 749507982890
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1.13" |
Length | 60" |
Handle Dia. (In.) | 1.13" |
Details
Description
Boardwalk® Tapered End Broom Handle, Lacquered Hardwood, 1 1/8 Dia. x 60 Long
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Cleaning Critters - Boosta Polyester Duster 4 in. W X 59 in. L 1 each (32002)
- PROVON LTX-12 1200mL Foam Hand Soap Dispenser, Touch-Free, Gray (1971-04)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- UNGER PROFESSIONAL Pole Dual-Ended Lockon 60In (976520)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- BOARDWALK 54" Mop and Broom Handles, 0.88" Dia, Natural, Wood (BWK601)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK138)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405EA)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Green, Aluminum/Plastic (48LY90)
- Boardwalk Handles, Frames and Braces