Antibacterial Liquid Soap Refill, Clean Scent, 1 gal Bottle
Mfr # 1887-04-GCE00
Zoro # G123333211
product price:Â $22.65
/eaKey Features
Fragrance
Clean
Hygiene Properties
Antibacterial
Application
Hand
Size
1 gal
Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1887-04-GCE00
Zoro #
G123333211
UPC #
749507089063
Country of Origin
United States
Dimensions
Size
1 gal
Details
Fragrance
Clean
Hygiene Properties
Antibacterial
Application
Hand
Item
Soap Refill
Form
Liquid
Color
Orange
Container Type
Bottle
Description
When you're concerned about germs and illnesses, you can rely on Boardwalk Antibacterial Soap. The thick, antiseptic hand soap effectively removes harmful bacteria and is effective against illness-causing germs. The formula is enhanced with emollients for softer, smoother hands, even with frequent handwashing. Contains no Triclosan. Great for medical facilities, hospitals, nursing homes, and restaurants. Works in positive pressure soap dispensers, which are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.