Shop BOARDWALK
See all product information
Center-Pull Roll Towels, 2-Ply, 10 x 7.6, White, 600 Sheets/Roll, 6PK
Mfr # SOD410322
Zoro # G315960416
product price:Â $32.29
/pk 6, $5.38/eaKey Features
Roll Dia.
7.6 in
Sheet Width
7.6 in
Number of Sheets
600
Ply
2
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SOD410322
Zoro #
G315960416
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
7.6 in
Sheet Width
7.6 in
Core Dia.
2.92 in
Sheet Length
10 in
Details
Number of Sheets
600
Ply
2
Color
White
Material
Paper
Paper Towel Type
Center-Pull
Item
Paper Towel
Description
Strong, absorbent towels offer excellent cleaning performance. Perforated, so consumers can take only what they need. Cost effective solution for busy restrooms. Core must be removed before use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.