Shop BOARDWALK

Center-Pull Roll Towels, 2-Ply, 7.6 x 8.9, White, 600 Sheets/Roll, 6PK

  • Mfr # SOD410321

  • Zoro # G115960357


product price:  $30.15
/pk 6, $5.02/ea

Key Features

Material
Paper
Roll Dia.
7.7 in
Number of Sheets
600
Roll Length
445 ft
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOD410321
Zoro #
G115960357
UPC #
-
Country of Origin
United States

Dimensions

Roll Dia.
7.7 in
Roll Length
445 ft
Core Dia.
2.9 in
Sheet Length
8.9 in
Sheet Width
7.6 in

Details

Material
Paper
Number of Sheets
600
Ply
2
Paper Towel Type
Center-Pull
Item
Paper Towel
Color
White

Description

Strong, absorbent towels offer excellent cleaning performance. Perforated, so consumers can take only what they need. Cost effective solution for busy restrooms. Core must be removed before use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.