Shop BOARDWALK
See all product information
Create Account
Disposable Powder-Free Nitrile Gloves, Small, Blue, 5 mil, 100PK
Mfr # 395SBXA
Zoro # G215960431
product price:Â $5.65
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.30
Key Features
Standards
ASTM, ESD Compliant
Color
Blue
Series
395
Features
Ambidextrous
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 395SBXA
- Zoro #
- G215960431
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9-1/2 in
- Size
- Small
Details
- Standards
- ASTM, ESD Compliant
- Item
- General Purpose Gloves
- Color
- Blue
- Series
- 395
- Features
- Ambidextrous
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Sterile/Non-Sterile
- Non-Sterile
- Material
- Nitrile
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.