Shop BOARDWALK
See all product information
Foaming Hand Soap Refill, Herbal Mint Scent, 1 gal
Mfr # 5005-04-GCE00
Zoro # G012929389
product price: $13.99
/eaKey Features
Container Size
1 gal
Fragrance
Herbal Mint
Color
Light Yellow
Packaging Type
Bottle
Size
1 gal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5005-04-GCE00
Zoro #
G012929389
UPC #
749507980858
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Fragrance
Herbal Mint
Color
Light Yellow
Packaging Type
Bottle
Application
Hand
Soap/Lotion Type
Foam
Item
Soap Refill
Description
Foaming hand soap creates a rich, thick lather that cleans thoroughly and rinses freely. The gentle soap effectively removes a wide variety of soils, greases, and stains. Herbal mint scented formula leaves hands smelling clean and refreshed. The mild soap formula removes stains and is gentle on skin. Great for offices, schools, restaurants, institutions, and public restrooms. Dispenser sold separately.
- • Tough on stains, gentle on skin.
- • Provides a rich, thick lather.
- • Cleans thoroughly.
- • Light herbal mint fragrance.
- • Easily dispensed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.