Shop BOARDWALK

High-Density Can Liners, 60 gal, 22 mic, 38 x 60, Black, Perforated Roll, 150PK

  • Mfr # Z7660WKKR01

  • Zoro # G423332488


product price:  $90.75
/pk 150, $0.61/ea

Key Features

Material
High-Density Polyethylene (HDPE)
Width
38 in
Thickness
22 mic
Seal
Star
Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z7660WKKR01
Zoro #
G423332488
UPC #
749507006756
Country of Origin
United States

Dimensions

Width
38 in
Thickness
22 mic
Height
60 in

Details

Color
Black
Capacity
60 gal
Material
High-Density Polyethylene (HDPE)
Item
Waste Can Liners
Seal
Star
% Recycled Content
0%
Bag Closure Type
Open-Face
Max. Load
51 to 60 gal

Description

High-density polyethylene liners provide superior performance at an affordable price. Made from 100% prime resin for added strength and durability. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for light-duty applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.