Zoro Homepage

Hydrospun Wipers, 12 x 12, Red, 475/Roll

  • Mfr # BWKP080JPR

  • Zoro # G4600959


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp; Polypropylene
Color
Red
Sheet Size
12" x 13"
Number of Sheets
475
Roll Length
509 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKP080JPR
Zoro #
G4600959
UPC #
75289252099
Country of Origin
United States

Dimensions

Sheet Size
12" x 13"
Roll Length
509 ft
Length
13"
Width
12"
Diameter
11.25"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp; Polypropylene
Color
Red
Number of Sheets
475
Packaging Type
Roll
Paper Towel Type
Dry Wipes
Wipes per Container
475
Net Weight
12.49 lbs
Application
General Purpose
Surfaces for Use On
Grease; Oil; Lubricants; Solvents

Description

Boardwalk® Hydrospun Wipers, Red,12 x 13, 475/Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.