Shop All Cantilever Racks & Components
Boardwalk
Locking Rack for 3L PDC Cleaner Bottles, 1 Shelf, 24w x 10d x 12h, Blk
Mfr # 710058-EA
Zoro # G4064110
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Type Locking
- Overall Height 12"
- Color Black
- Overall Width 24"
Product Information
- Brand Boardwalk
- MFR # 710058-EA
- Zoro # G4064110
- UPC # 761841710588
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12" |
Overall Width | 24" |
Details
Description
Boardwalk® Locking Rack for 3 Liter PDC Cleaner Bottles, 1 Shelf, 24w x 10d x 12h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 31" D, 2" NPT (H-2-31)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Black, 10 7/8 in L (QUS235CO)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- Boardwalk Cantilever Racks & Components