ClassicSeries Partition Side Mount Seat/Tissue Dispenser -
- Mfr # B3474
- Zoro # G308445425
product price:Â
$
746.99
/ea
Sold in multiples of 8 for
$5,975.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6.2 x 4.38 x 3.7 in
Roll Capacity
Single Roll
Color
stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3474
- Zoro #
- G308445425
- UPC #
- 716954001658
- Country of Origin
- United States
Dimensions
- Dispenser Width
- 3.7 in
- Dispenser Depth
- 4.38 in
- Dispenser Height
- 6.2 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 6.2 x 4.38 x 3.7 in
- Roll Capacity
- Single Roll
- Color
- stainless steel
- Product Series
- ClassicSeries
- For Max Roll Dia
- 5-1/4 dia
Description
Bobrick classicseries partition mounted seat cover/tissue dispenser side mounting classicseries partition mounted seat cover/tissue dispenser is ideal for use in busy restrooms in offices, schools, health care facilities, and more. Constructed of corrosion resistant, welded stainless steel with satin finish on all exposed surfaces. Recessed installation in side wall of single compartment. Dispenses 1000 seat covers and two rolls of tissue, accommodating 5-1/4 diameter 1800 sheet rolls. Tissue is on right side when facing unit. Features one-piece, seamless flanges, and door that is secured with full-length stainless steel hinges and tumbler lock. Includes theft-resistant spindles for added security. Dimensions: 16w x 4d x 29-1/4h.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.