Shop BOBRICK
See all product information
Create Account
ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288
- Mfr # B-4288
- Zoro # G202664984
product price:
$
313.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
4.3 x 3 in
Roll Capacity
Double Roll
Color
Satin Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-4288
- Zoro #
- G202664984
- UPC #
- 716954002365
- Country of Origin
- United States
Dimensions
- Dispenser Height
- 3 in
- Dispenser Width
- 4.3 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 4.3 x 3 in
- Roll Capacity
- Double Roll
- Color
- Satin Finish
- Product Series
- Conturaseries
- Dispenser Mounting
- Surface Mounted
- For Max Roll Dia
- Two Rolls Up To 5-1/4 in Dia
Description
BOBRICK® CONTURASERIES® SURFACE MOUNTED MULTI-ROLL TISSUE DISPENSER THE CONTURASERIES® SURFACE MOUNTED MULTI-ROLL TISSUE DISPENSER IS STYLISH AND IDEAL FOR USE IN MEDIUM TO HIGH VOLUME RESTROOMS IN OFFICES, HEALTH CARE FACILITIES, HOSPITALS, RECREATION CENTERS, AND MORE. DISPENSER IS CONSTRUCTED OF CORROSION RESISTANT STAINLESS STEEL WITH A SATIN FINISH, WITH THEFT-RESISTANT, HEAVY-DUTY SPINDLES. HOLDS TWO ROLLS UP TO 5-1/4" DIAMETER (1800 SHEETS). EXTRA ROLL AUTOMATICALLY DROPS IN PLACE WHEN BOTTOM ROLL IS DEPLETED. FEATURES A FLUSH TUMBLER LOCK. DIMENSIONS: 6-1/6"W X 5-15/16"D X 11"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.