Clarion Euro Toilet Paper Holder, Crystal-Clear Acrylic/Chrome
- Mfr # 5713
- Zoro # G223396581
product price:Â
$
37.19
/ea
Key Features
For Use With
Bathroom
Height
3 in
Dispenser Material
Metal
Length
9.75 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5713
- Zoro #
- G223396581
- UPC #
- 11296571303
- Country of Origin
- Taiwan, Province of China
- For Use With
- Bathroom
- Item
- Toilet Paper Holder
- Dispenser Material
- Metal
- Finish
- Chrome
Dimensions
- Height
- 3 in
- Length
- 9.75 in
- Width
- 4.75 in
Description
The Clarion Collection combines the elegance of our new Crystal-Clear Acrylic bar with modern metal detailing for a fresh, airy aesthetic. Each piece is precision-engineered with solid metal end caps and mounting posts for a minimalist look that feels timeless. Available in Chrome/Acrylic, Polished Nickel/Acrylic, and Brushed Brass/Acrylic finish options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.