Shop BOBRICK
See all product information
Matrix Series Two-Roll Tissue Dispenser, 6 1/4w X 6 7/8d X 13 1/2h, Gray
Mfr # 5288
Zoro # G210779618
product price:Â $59.29
/eaKey Features
Dispenser Product Grouping
Tissue Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6 1/4w X 6 7/8d X 13 1/2h
Roll Capacity
Double Roll
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5288
Zoro #
G210779618
UPC #
716954002808
Country of Origin
United States
Details
Item
Tissue Dispenser
Dispenser Product Grouping
Tissue Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
6 1/4w X 6 7/8d X 13 1/2h
Roll Capacity
Double Roll
Color
Gray
For Max Roll Dia
5.75 in
Description
Holds two standard rolls up to 5 3/4in. Extra roll easily shifts into place when bottom roll is depleted, saves time on maintenance. Made of durable impact-resistant ABS plastic. Corrosion and chip resistant. Includes concealed locking device. For Roll Size: 5.75in; Roll Type: Standard; Capacity text: Holds Two Standard Rolls; Colors: Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.