Shop BOBTOT
See all product information
Create Account
Home Theater System, 800W, 6.5in Subwoofer 5.1/2.1 Wired Stereo Speakers, HDMI ARC Optical AUX
- Mfr # 803758
- Zoro # G922838177
original price:Â $227.99 , new price: $204.99 , 10 percent off
new price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
800 Watts
Color
Black
Sensitivity (dB)
≥75dB
Frequency Response
20Hz - 20KHz
Impedance
6.5" driver: 8 Ohm; 3" driver: 4 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803758
- Zoro #
- G922838177
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wired Speakers Cable Length
- Subwoofer 4.3 ft; Center and L/R Front Speakers 13ft; L/R Rear Speakers 31ft
- Speaker Size
- 4 inches
- Subwoofer Size
- 7.79"W x 12.99"D x 12.52"H
- Size of 5 Satellite Speakers
- 3.74"W x 3.7"D x 5.91"H
Details
- Max. Wattage
- 800 Watts
- Color
- Black
- Sensitivity (dB)
- ≥75dB
- Frequency Response
- 20Hz - 20KHz
- Impedance
- 6.5" driver: 8 Ohm; 3" driver: 4 Ohm
- Compatible Devices
- Projector, Television, Smartphone, Gaming Console, desktop, tables, DVDs
- Channel Configuration
- 5.1
- For Use With
- Home theater, home entertainment
- Input Voltage
- AC 100-240V 50/60Hz
- Connection Type
- Bluetooth, USB
- Includes
- 6.5" Subwoofer with built-in receiver, (2) Front speakers, (2) Rear speakers, Center channel speaker, HDMI ARC cable/Optical cable/Coaxial cable/RCA cable/AUX cable/Antenna cable, Remote Control, User Manual
- Compatible Audio Inputs
- HDMI/OPT/COA/AUX/USB/DVD
- Amplifier
- Class AB
Description
Experience cinematic power at home with the Bobtot B701S/K701S Wired 5.1 Home Theater System. With a massive 800 watts of peak power and a deep, thundering 6.5in subwoofer, it delivers room-shaking bass and crystal-clear audio. The sleek LED display, intuitive controls, and included remote make it effortless to enjoy powerful, immersive sound anytime.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.