1400W Home Theater Speakers, 12in Subwoofer 5.1 Wired Stereo Audio System, Bluetooth HDMI ARC
- Mfr # 803759
- Zoro # G522838119
original price:Â $455.99 , new price: $410.99 , 9 percent off
new price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Sensitivity (dB)
75 dB
Color
Black
Waterproof
No
Enclosure Material
Acrylonitrile Butadiene Styrene (ABS), Wood
Frequency Response
20 KHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803759
- Zoro #
- G522838119
- UPC #
- -
- Country of Origin
- China
Dimensions
- Subwoofer Size
- 10.62"W x 18.89"D x 17.32"H
- Satellite Speaker Size
- 5.90"W x 5.71"D x 10.31"H
Details
- Item
- Acrylonitrile Butadiene Styrene (ABS), Wood
- Sensitivity (dB)
- 75 dB
- Color
- Black
- Waterproof
- No
- Enclosure Material
- Acrylonitrile Butadiene Styrene (ABS), Wood
- Frequency Response
- 20 KHz
- Channel Configuration
- 5.1/2.1
- For Use With
- Home theater, home entertainment
- Compatible Devices
- Computers, Gaming Consoles, Smartphones or Tablets, Televisions
- Includes
- 12" Subwoofer with Built-in Receiver, (2) Front Speakers, (2) Rear Speakers, Center Channel Speaker, HDMI ARC cable/Optical cable/AUX cable, Remote, Operation Guide
- Audio Driver Type
- Dynamic Driver
- Type
- Surround Sound, Subwoofer, Satellite
- Connection Type
- Bluetooth 5.3
- Maximum Range
- 33 feet
- Voltage
- 240V
- Control Type
- Button, Remote Control
Description
Transform your living room into a home theater with the B89/K89 Surround System. With 5.1 channel surround sound, Dolby Digital and DTS decoding, and a powerful subwoofer, this system envelops you in a rich, cinematic audio experience. Perfect for movie lovers and audiophiles alike, the B89/K89 enhances every moment with vibrant, balanced sound.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.