Home Theater System, 1200W, 10in Subwoofer 5.1/2.1 Wired Audio Stereo Speakers, HDMI ARC Optical
- Mfr # 803780
- Zoro # G422838387
original price:Â $316.99 , new price: $284.99 , 10 percent off
new price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
1200 Watts
Sensitivity (dB)
75
Color
Black
Height
9-1/4 in
Enclosure Material
Wood, Acrylonitrile Butadiene Styrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803780
- Zoro #
- G422838387
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9-1/4 in
- Width
- 18.11 in
- Length
- 14.57 in
- Front L/R Channel Speaker Size
- 3.94"W x 14.57"H x 4.53"D
- Rear L/R Channel Speaker Size
- 3.94"W x 9.25"H x 4.53"D
- Subwoofer Size
- 9.25"W x 14.57"H x 18.11"D
- Center Channel Size
- 9.25"W x 3.94"H x 4.53"D
- Cable Length
- Front speakers L/R 13 ft, Rear speakers L/R 31 ft, Center speaker 13ft
Details
- Item
- Acrylonitrile Butadiene Styrene (ABS), Wood
- Max. Wattage
- 1200 Watts
- Sensitivity (dB)
- 75
- Color
- Black
- Enclosure Material
- Wood, Acrylonitrile Butadiene Styrene
- Amplifier
- Class AB
- USB/SD input
- Support max file size 32Gb
- Input Voltage
- AC 120-240V 50/60Hz
- Impedance
- 10" driver: 8 Ohm; 3" driver: 4 Ohm
- Control Type
- Button, Remote Control
- MIC Inputs
- Support Wired/Wireless Microphone (not included) with Echo function for karaoke
- For Use With
- Projector, Gaming Console, Television, Tablet laptop, Smartphone
- Frequency Response
- 20Hz - 20KHz
- Includes
- Subwoofer with built-in receiver, (2) Front speakers, (2) Rear speakers, Center channel speaker, HDMI ARC cable/Optical cable/AUX cable/Antenna cable, Remote, User Manual
Description
Unleash true powerhouse performance with the Bobtot B901S/K901S Wired 5.1 Home Theater System. Boasting 1200 watts of peak power and a massive 10in subwoofer, it delivers earth-shaking bass and crystal-clear detail that transforms every movie, song, or game into a live experience. Featuring Bluetooth 5.3, multi-input connectivity (USB, SD, FM, AUX, Optical, HDMI, and Karaoke), and vibrant LED lighting, it's built for both style and performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.