Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Lighting UPS, 20W, 120/277VAC

  • Mfr # ELIS20

  • Zoro # G8477594


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Input Current
90mA
For Use With
LED, Fluorescent or Incandescent Fixtures
Width
2 7/8 in
Backup Time (Half/Full Load)
--/90 min.
Length
16 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELIS20
Zoro #
G8477594
UPC #
663015108613
Country of Origin
Mexico

Dimensions

Width
2 7/8 in
Length
16 5/8 in
Height
2 7/8 in
Depth
16-5/8"
Cord Length
2 ft.
Length (Straight Wireway)
16 5/8 in
Dimensions
16.6" x 2.8" x 2.85" (422 mm x 71 mm x 73 mm) Mounting Center 16.05" (408mm)

Details

Input Current
90mA
For Use With
LED, Fluorescent or Incandescent Fixtures
Backup Time (Half/Full Load)
--/90 min.
Number of Outlets
0
Mounting
On Top or Beside Fixture, Remote (up to 250 ft away)
VA Rating
20 VA
Display Type
LED
Automatic Volts Regulation
No
Power Rating
20 VA
Standards
cULus Listed
NEMA Receptacle Configuration
No Configuration
Operating Temp. Range
32 Degrees to 122 Degrees F
Footnotes
None
Emergency Illumination Time
90 min
Hz
60
Phase
1
Item
Emergency Lighting Inverter
Includes
Attached Flex Conduit, Parts Kit with Labels
Ports
None
Watts
20W
Housing Color
Silver
Output Voltage
120/277V AC
Housing Material
Galvanized Steel
Input Voltage
120/277V AC
Warranty
5 yr
Outlet Type
Hardwire
Special Features
Fused Output Load Connections, The Philips Bodine ELI-S-20 Emergency Lighting Micro Inverter Works In Conjunction With A Fluorescent or LED Fixture to Create An Emergency Lighting System
Fax/Modem Line Protection
No
Transfer Time
0 msec
Green Environmental Attribute
Product is Rechargeable
Battery Type
Nickel Cadmium
Profile
Standard Profile
Temperature Range
32 Degrees to 113 Degrees F
Max. Bulb Watts
25 W
Bulb Watts
25 W
Ballast Type
Electronic
CA Title 20 Compliant
No
Operating Amps @ 120V
0.165/0.21 A
Frequency
60 Hz
Brand and Series
Bodine
Output current
120 V, 165 mA 277 V, 72 mA
Maximum Load Power
20 W (0°C to 50°C) UL and CSA 25 W (0°C to 45°C) UL only
Test Switch
Single Pole (Momentary)
Recharge Time
24 Hours
AC Input Power Rating
9.5 W
AC Input Current
90 mA
Battery Charging Current
250 mA
Temperature Rating (Ambient)
32° F to 122° F (0° C to 50° C) for 20 W 32° F to 113° F (0° C to 45° C) for 25 W
Charging Indicator Light
LED
Illumination Time
90 Minutes
Battery
High-Temperature, Maintenance-Free Nickel-Cadmium Battery, 7- to 10-year life expectancy
Compatible Product Type
113 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Bodine, Emergency Lighting Inverter, 120/277V AC Input Voltage, 120/277V AC Output Voltage, Max. Bulb Watts 25 W, Bulb Watts 25 W, Fluorescent, Incandescent, LED Bulb Type, Nickel Cadmium Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant No, On Top or Beside Fixture, Remote (up to 250 ft away) Mounting, 2 7/8 in Height, 16 5/8 in Length, 2 7/8 in Width, Standard Profile, Galvanized Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.