Shop BODINE

EmergLightInverter, 10W, 15-3/8in-L, 1PK

  • Mfr # ELI-S-10C
  • Zoro # G4350990

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Width
2 1/4 in
Height
1 1/4 in
Standards
BC, cULus Listed
Mounting
On Top or Beside Fixture, Remote (up to 250 ft away)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELI-S-10C
Zoro #
G4350990
UPC #
663015111453
Country of Origin
Mexico
Housing Material
Galvanized Steel
Standards
BC, cULus Listed
Mounting
On Top or Beside Fixture, Remote (up to 250 ft away)
Item
Emergency Lighting Inverter
Warranty
5 yr
Temperature Range
32 Degrees to 122 Degrees F
VA Rating
10 VA
Output Voltage
120 to 277V AC
Operating Amps @ 120V
0.08 A
Frequency
60 Hz
Input Voltage
120 to 277V AC
For Use With
LED, Fluorescent or Incandescent Fixtures
Profile
Standard Profile
Emergency Illumination Time
90 min
Brand and Series
Bodine
Battery Type
Lithium Ion
CA Title 20 Compliant
Yes
Bulb Watts
10 W
Ballast Type
Electronic
Includes
Attached Flex Conduit, Parts Kit with Labels
Max. Bulb Watts
10 W
Number of Bulbs Supported
1
Compatible Product Type
122 Degrees F
Power Rating
10 VA
Operating Temperature - Minimum
32 Degrees F

Dimensions

Width
2 1/4 in
Height
1 1/4 in
Length
15 3/8 in
Length (Straight Wireway)
15 3/8 in

Description

Bodine, Emergency Lighting Inverter, 120 to 277V AC Input Voltage, 120 to 277V AC Output Voltage, Number of Bulbs Supported 1, Max. Bulb Watts 10 W, Bulb Watts 10 W, Fluorescent, Incandescent, LED Bulb Type, Lithium Ion Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, On Top or Beside Fixture, Remote (up to 250 ft away) Mounting, 1 1/4 in Height, 15 3/8 in Length, 2 1/4 in Width, Standard Profile, Galvanized Steel Housing Material

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.