Zoro Homepage

LED Emergency Driver, 6 W, Lithium Ion Bat

  • Mfr # BLK1000T3UK55TS1

  • Zoro # G810988724


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 to 277V AC
Includes
Hardware, LED Module
Overall Height
14 1/8 in
Self Diagnostics
Yes
Emergency LED Array Shape
Linear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK1000T3UK55TS1
Zoro #
G810988724
UPC #
663015112610
Country of Origin
Mexico

Dimensions

Overall Height
14 1/8 in
Overall Length
1 3/16 in
Overall Width
1 in

Description

LED Emergency Driver, Bulb Type LED, Battery Type Lithium Ion, Bulb Shape Not Applicable, Battery Capacity Not Applicable, Bulb Wattage 6 W, Not Applicable Bulb Length Supported, Emergency Illumination Time 1.5 hr, Initial Light Output 1,000 lm, Driver Mounting Location Within Fixture, Emergency LED Array Shape Linear, Housing Material Steel, Input Current Not Applicable, Input Voltage 120 to 277V AC, Charge Indicator LED Intended LED Usage, 6 W Maximum Bulb Wattage, Number of Bulbs Supported 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.