LEDEmDriver, 6W, 14-3/16in-L, Bodine, 1PK
- Mfr # BSL06T3UAK55PKI2
- Zoro # G510988703
product price:Â
$
96.99
/ea
Key Features
Length
14 3/16 in
Width
1 3/16 in
Height
1 in
For Use With
Space-Limited Linear LED Applications
Input Voltage
120 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSL06T3UAK55PKI2
- Zoro #
- G510988703
- UPC #
- 663015112641
- Country of Origin
- Mexico
- Item
- LED Emergency Driver
- For Use With
- Space-Limited Linear LED Applications
- Input Voltage
- 120 to 277V AC
- Brand and Series
- Bodine
- CA Title 20 Compliant
- Yes
- Battery Type
- Lithium Ion
- Recharge Time
- 24 hr
- Driver Class
- Class 2
- Operating Amps @ 120V
- 60 mA
- Max. Bulb Watts
- 6 W
- Frequency
- 50/60 Hz
- Case Form Factor
- Compact
- Driver Mounting Location
- Within Fixture
- Bulb Watts
- 6 W
- Max. Case Temp.
- 65 Degrees C
- Standards
- BC, CEC Title 20 Compliant, CSA C22.2 No.141, Output Class 2 Compliant, RoHS Compliant, UL924
- Emergency Illumination Time
- 90 min
- Intended LED Usage
- Fixture Array
- Initial Lumens
- 850 lm
- Profile
- Low Profile
- Number of Bulbs Supported
- 1
- Includes
- Parts Kit with Labels
Dimensions
- Length
- 14 3/16 in
- Width
- 1 3/16 in
- Height
- 1 in
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 6 W, Max. Bulb Watts 6 W, Initial Lumens 850 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 14 3/16 in Length, 1 3/16 in Width, 1 in Height, Low Profile
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.