This item is Discontinued.

Body Glove Safety Glasses, Brown, Uncoated 90409

Safety Glasses, Brown, Uncoated (Discontinued)

  • Mfr # 90409
  • Zoro # G4949375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90409
Zoro #
G4949375
UPC #
754201904093
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal
Safety Glasses Size
Universal

Details

Item
Safety Glasses
Color
Camouflage
Includes
Retainer Cord, Carrying Case
Series
V-Line Plus
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Lens Coating
Uncoated
Lens Color
Brown
UV Protection
99.99% UVA/UVB
Polarized Lens
No
Eyewear Frame Style
Full-Frame
Temple Style
Cushioned
Frame Material
Polycarbonate
Standards
ANSI Z87.1-2003 High Impact
Lens Material
Polycarbonate
Photochromatic Lens
No
Frame Color
Camouflage
Temple Color
Brown
Primary Frame Color
Camouflage
X-Ray Detectable
Yes
Primary Lens Color
Brown
X-Ray Dectectable
Yes
Metal Detectable
No
Safety Glasses Frame Style
Full-Frame
Frame Design
Wraparound
Gender
Unisex
Foam Lined
No
Eyewear Frame Design
Wraparound

Description

Safety Glasses, Series V-Line Plus, Gender Unisex, Lens Color Brown, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Brown, Temple Style Cushioned, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Retainer Cord, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.