Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green 5ft. x 50 ft.Privacy Fence Screen

  • Mfr # 10-113

  • Zoro # G1055133


product price: $33.19
/ea

Key Features

Height
5 ft.
Grommet Spacing
20 in L x 24 in W
Color
Green
Features
80% Privacy Blockage
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-113
Zoro #
G1055133
UPC #
810210025423
Country of Origin
China

Dimensions

Height
5 ft.
Length
50 ft
Width
5 ft

Details

Item
Privacy Screen Fence,Green,5ftX50ft
Grommet Spacing
20 in L x 24 in W
Color
Green
Features
80% Privacy Blockage
Material
HDPE

Description

Privacy Screen Fence,Green,5ftX50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.