Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length

  • Mfr # FTPI-PSA-002-032

  • Zoro # G903506019


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Width
2 in
Thickness
1/8 in
Features
Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Material
Texturized fiberglass yarn
Length
100 feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTPI-PSA-002-032
Zoro #
G903506019
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
1/8 in
Length
100 feet

Details

Features
Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
Material
Texturized fiberglass yarn

Description

Fiberglass Tape, Plain, with Pressure Sensitive Adhesive (PSA), 1/8 in Thick, 2 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.