
2" Wide Plastic Scraper Tool Air Chisel Scraper - Heavy Duty
Mfr # AHSQD-29-XNGL
Zoro # G000917695
product price:Â $8.25
/ea
Sold in multiples of 2 for $16.50
Key Features
Shank Size
0.401 in
Style
Quick Disconnect
Chisel Tip Width
2 in
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AHSQD-29-XNGL
Zoro #
G000917695
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Chisel Tip Width
2 in
Details
Style
Quick Disconnect
Air Tool Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Description
Air Chisel Quick Disconnect Scraper (For use in industry standard Quick Disconnect 0.401" air hammer gun) Delecate duty 2" (50.8mm) width scraper tool. (Quick Disconnect) (Extreme Material)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.