Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 14" 1-1/8" x 6" Shank
- Mfr # 50050475
- Zoro # G423396992
product price:Â
$
49.49
/ea
Key Features
Includes
(10) Moil Point Steels
Construction
Shank Only
Material
Steel
Overall Length
20 in
Point Type
Moil/Bull Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50050475
- Zoro #
- G423396992
- UPC #
- 0663023127897
- Country of Origin
- China
- Includes
- (10) Moil Point Steels
- Construction
- Shank Only
- Material
- Steel
- Item
- Moil Point Steel 14" 1-1/8" x 6" Shank
- Point Type
- Moil/Bull Point
- Cutting Application
- Demolition
- Compatible Product Type
- Pavement Breaker
- Compatible Manufacturer Part Number
- MX60A, MX90A, PB50A
- Collar Type
- Round
- Shank Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 20 in
- Shank Size
- 6 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Moil Point Steel 14 In. 1-1/8 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 20 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (10) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.