Narrow Chisel Steel 14"L Hex 1" x 4-1/4"
- Mfr # 50197805
- Zoro # G223396758
product price:Â
$
49.49
/ea
Key Features
Construction
Shank Only
Point Type
Flat Chisel
Compatible Manufacturer Part Number
PB35A
Collar Type
Round
Includes
(5) Chisel Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50197805
- Zoro #
- G223396758
- UPC #
- 3663836070660
- Country of Origin
- United States
- Construction
- Shank Only
- Point Type
- Flat Chisel
- Compatible Manufacturer Part Number
- PB35A
- Collar Type
- Round
- Item
- Narrow Chisel Steel 14"L Hex 1" x 4-1/4" Shank
- Includes
- (5) Chisel Steels
- Material
- Steel
- Cutting Application
- Demolition
- Shank Shape
- Hex
- Compatible Product Type
- Pavement Breaker
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 18 1/4 in
- Tip Width
- 1 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 18 1/4 in
- Length
- 18 1/4 in
Description
Narrow Chisel Steel 14 In.L Hex 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 18 1/4 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.