Shop BOLLE SAFETY

Rush+, Safety Glasses, Black Frame, Frameless

  • Mfr # RUSXSN70U
  • Zoro # G216174264

product price: 
$
6.79
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Foam Lined
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RUSXSN70U
Zoro #
G216174264
UPC #
840276709562
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Frame Type
Frameless
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Foam Lined
Yes
Frame Style
Wraparound
Series
Rush+
Standards
ANSI Z87.1-2020
Gender
Unisex
Arm Tip Type
Wraparound
Lining Location
Brow, Eye Socket
Brow Lining Material
Foam
Includes Reader Lens
Reader Lens Not Included
Includes
Soft Bag
Application
General Purpose
Nose Bridge Material
Chloroprene Rubber Foam
Band Material
Nylon
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Brow, Eye Socket, Nose Bridge
For Small Heads Designation
H
Color
Black
Compatible with Series
Rush+
Material
Nylon
Compatible with Product Type
Safety Glasses
Attachment Type
Snap-On
Shell Material
Nylon
Compatible Series
Rush+
Wire Color
Black
Traction Material
Nylon
For Use With
Rush+

Dimensions

Eyewear Size
S
Temple-to-Temple Width
11 5/8 in

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Not Applicable, Lens Coating Not Applicable, Frame Color Black, Eyewear Size S, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.