Bolle Safety

Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Baxter Series


product price: $16.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Polycarbonate
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Eyewear Size M
  • UV Protection 99.99% UVA & UVB
  • Includes Interchangeable Temple and Strap, Microfiber Cleaning Pouch
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Frame Material Polycarbonate
Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
UV Protection 99.99% UVA & UVB
Includes Interchangeable Temple and Strap, Microfiber Cleaning Pouch
Lens Material Polycarbonate
Frame Color Black/Blue
Standards ANSI Z87.1-2010
X-Ray Detectable No
Foam Lined Brow and Eye Socket Foam Lining
Item Safety Glasses
Series Baxter
Lens Color Clear
ANSI Dust/Splash Rating D3, D4, D5
Photochromatic Lens No
Metal Detectable No
Application General Purpose
Includes Scratch-Resistant Lens Coating Yes
Includes Anti-Static Lens Coating Yes
Includes No Lens Coatings No
Frame Type Full-Frame
Includes Polarized Lens Coating No
Includes Brow Lining Yes
Brow Lining Material Polyurethane
Includes Eye Socket Lining Yes
Dielectric Protection Yes
Includes Padded Nose Piece Yes
Visible Light Scale Protection L1
Frame Style Wraparound
Includes Padded Arms Yes
Ultra-Violet Scale Protection Designation U2-6
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Fog Lens Coating Yes
Eye Socket Lining Material Polyurethane
Infra-Red Light Scale Protection Designation R1

Description

Safety Glasses, Series Baxter, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black/Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA & UVB, Includes Interchangeable Temple and Strap, Microfiber Cleaning Pouch, Standards ANSI Z87.1-2010

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.