Bolle Safety

Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Elastomer
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Color Clear
  • Standards ANSI Z87.1-2010
  • Includes Large Adjustable Elastic Strap
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Frame Material Elastomer
Lens Coating Anti-Fog, Anti-Scratch
Lens Color Clear
Standards ANSI Z87.1-2010
Includes Large Adjustable Elastic Strap
X-Ray Detectable No
Item Protective Goggles
Eyewear Venting Non-Vented
UV Protection 99.99% UVA & UVB
Series Chronosoft
Frame Color Black
ANSI Dust/Splash Rating D3, D4, D5
Lens Material Polycarbonate
Foam Lined No
Gender Unisex
Photochromatic Lens No
Metal Detectable No
Welding Shade Designation Not Rated for Welding Use
Visible Light Scale Protection L1
Dielectric Protection Yes
Eye Socket Lining Material Polyurethane
Includes No Lens Coatings No
Adjustable Locations Strap
Includes Eye Socket Lining Yes
Band Material Elastic
Brow Lining Material Polyurethane
Includes Anti-Static Lens Coating No
Nose Bridge Material Kraton
Includes Brow Lining Yes
Includes Polarized Lens Coating No
Ultra-Violet Scale Protection Designation U2-6
Includes Anti-Fog Lens Coating Yes
Includes Scratch-Resistant Lens Coating Yes
Frame Style Traditional

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, D5, Band Material Elastic, Brow Lining Material Polyurethane, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Black, Frame Material Elastomer, Frame Style Traditional, Gender Unisex, Includes Large Adjustable Elastic Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.