Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series
Mfr # 40274
Zoro # G4882160
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Coating Anti-Fog, Anti-Scratch
- Eyewear Size Universal
- Foam Lined No
- Includes Nylon Adjustable Strap
Product Information
- Brand Bolle Safety
- MFR # 40274
- Zoro # G4882160
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Nylon, Brow Lining Material Thermoplastic Resin, Dielectric Protection Yes, Eye Socket Lining Material Thermoplastic Resin, Eyewear Size Universal, Frame Color Clear, Frame Material Polycarbonate/TPR, Frame Style Traditional, Gender Unisex, Includes Nylon Adjustable Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Aerosol Can Disposal with Counter (10004700)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- MIDWEST RAKE Spiked Shoes, 1-1/2" Spikes, PP, PR (46110)
- SIGNMISSION Designer Series Authorized Permit Parking Only, Red & White Aluminum Sign, 18" x 24", RW-1824-24330 (A-DES-RW-1824-24330)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40296)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Atom Series (40092)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra Series (40091)
- CONDOR Goggles and Faceshield, Anti-Fog/Anti-Static/Anti-Scratch, ANSI Dust/Splash Rating D3, Gray (29XT52)
- Bolle Safety Safety Goggles