Bolle Safety

Safety Reader Glasses, +2.0 Diopter, Clear


product price: $12.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Venting Non-Vented
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate/TPR
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Color Clear
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Eyewear Venting Non-Vented
Lens Material Polycarbonate
Frame Material Polycarbonate/TPR
Lens Coating Anti-Fog, Anti-Scratch
Lens Color Clear
Item Safety Reading Glasses
Diopter +2.00
Standards ANSI Z87.1-2010
Foam Lined No Foam Lining
Series IRI-S
X-Ray Detectable No
UV Protection 0.9999
Diopter Strength +2.00
Frame Color Clear
Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch
Gender Unisex
Includes No Lens Coatings No
Includes Padded Arms Yes
Includes Anti-Static Lens Coating No
Welding Shade Designation Not Rated for Welding Use
Diopter Location Bottom
Frame Type Half-Frame
Arm Tip Type Ergonomic, Non-Slip, Pivoting
Arm Color Black/Red
Metal Detectable No
Includes Polarized Lens Coating No
Includes Anti-Fog Lens Coating Yes
Includes Eye Socket Lining No
Includes Scratch-Resistant Lens Coating Yes
Includes Padded Nose Piece Yes
Includes Brow Lining No
Frame Style Wraparound

Description

Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate/TPR Frame Material, Polycarbonate Lens Material, Red/Black Temple Color, Ergonomic, Non-Slip, Pivoting Temple Style, 0.9999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch, Standards ANSI Z87.1-2010, Eyewear Frame Style Half-Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.