Bolle Safety

Safety Reader Glasses, +1.5 Diopter, Clear


product price: $10.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Venting Non-Vented
  • Frame Color Clear
  • UV Protection 0.9999
  • X-Ray Detectable No
  • Lens Coating Anti-Fog, Anti-Scratch
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Eyewear Venting Non-Vented
Frame Color Clear
UV Protection 0.9999
X-Ray Detectable No
Lens Coating Anti-Fog, Anti-Scratch
Diopter +1.50
Lens Material Polycarbonate
Series IRI-S
Lens Color Clear
Diopter Strength +1.50
Item Safety Reading Glasses
Foam Lined No Foam Lining
Standards ANSI Z87.1-2010
Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch
Frame Material Polycarbonate/TPR
Gender Unisex
Includes Brow Lining No
Includes Anti-Static Lens Coating No
Arm Color Black/Red
Frame Type Half-Frame
Includes Padded Arms Yes
Includes No Lens Coatings No
Includes Scratch-Resistant Lens Coating Yes
Arm Tip Type Ergonomic, Non-Slip, Pivoting
Includes Polarized Lens Coating No
Welding Shade Designation Not Rated for Welding Use
Diopter Location Bottom
Includes Anti-Fog Lens Coating Yes
Includes Padded Nose Piece Yes
Includes Eye Socket Lining No
Metal Detectable No
Frame Style Wraparound

Description

Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate/TPR Frame Material, Polycarbonate Lens Material, Red/Black Temple Color, Ergonomic, Non-Slip, Pivoting Temple Style, 0.9999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch, Standards ANSI Z87.1-2010, Eyewear Frame Style Half-Frame, Eyewear Size M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.