Spectrum Small Safety Goggle Pc Clear Pl
Mfr # SPECSN10W
Zoro # G221908830
product price: $21.69
/eaSold in multiples of 5 for $108.45
Key Features
Lens Color
Clear
Includes
Safety Googles
Frame Color
Black / Yellow
Lens Material
Polycarbonate
Frame Material
PC/TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPECSN10W
Zoro #
G221908830
UPC #
840276707810
Country of Origin
China
Details
Lens Color
Clear
Includes
Safety Googles
Frame Color
Black / Yellow
Lens Material
Polycarbonate
Frame Material
PC/TPR
Lens Coating
Platinum
Standards
ANSI Z87.1-2020
Frame Style
Vented - Indirect Ventilation
Description
Spectrum Small Safety Goggle Pc Clear Pl
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.