Shop BOLTING
See all product information
Create Account
Electric Pump, 110/115V AC, 56 cu in/min
- Mfr # PE55TWP-4-BS
- Zoro # G714702587
product price:Â
$
11,996.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Universal
Displacement @ 100 psi
704 cu in/min
Overall Width
18.5 in
Horsepower - Maximum
1 1/8 hp
Control Valve Pressure Relief - Maximum
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE55TWP-4-BS
- Zoro #
- G714702587
- UPC #
- 662536649995
- Country of Origin
- United States
- Item
- Electric Pump
- Motor Type
- Universal
- Displacement @ 100 psi
- 704 cu in/min
- Horsepower - Maximum
- 1 1/8 hp
- Control Valve Pressure Relief - Maximum
- 1,500 psi
- Flow Rate - Maximum
- 704 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Control Valve Function
- Retract
- Reservoir Capacity
- 2.5 gal
- Media Intake Connection Type
- NPT
- Sound Level - Minimum
- 87 dBA
- Duty Cycle
- Continuous
- Nameplate Voltage
- 110/115V AC
- Sound Level - Maximum
- 92 dBA
- Current
- 25 A
- Cylinder Compatibility
- Double Acting, Single Acting
- Displacement @ 10,000 PSI
- 56 cu in/min
- Displacement @ 5000 psi
- 56 cu in/min
- Includes
- Manifold
Dimensions
- Overall Width
- 18.5 in
- Overall Height
- 19.2 in
- Overall Length
- 9.5 in
- Media Intake Connection Size
- 1/4 in
- Remote Control Cord Length
- 20 ft
- Wire Rope Length
- 9.5 in
- Length
- 9.5 in
Description
Electric Pump, Horsepower - Maximum 1 1/8 hp, Nameplate Voltage 110/115V AC, Duty Cycle Continuous, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 56 cu in/min, Displacement @ 10,000 PSI 56 cu in/min, Reservoir Capacity 2.5 gal, Overall Height 19.2 in, Cylinder Compatibility Double Acting, Single Acting, Control Valve Function Retract, Control Valve Pressure Relief - Maximum 1,500 psi, Current 25 A, Displacement @ 100 psi 704 cu in/min, Flow Rate - Maximum 704 cu in/min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.