Shop BOLTING
See all product information
Create Account
Electric Pump, 110/115V AC, 56 cu in/min
- Mfr # PE55TWP-BS
- Zoro # G714702556
product price:Â
$
11,168.99
/ea
Free Shipping & Returns
Key Features
Motor Type
Universal
Remote Control Cord Length
20 ft
Media Intake Connection Size
1/4 in
Reservoir Capacity
2.5 gal
Sound Level - Minimum
87 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PE55TWP-BS
- Zoro #
- G714702556
- UPC #
- 662536653152
- Country of Origin
- United States
- Item
- Electric Pump
- Motor Type
- Universal
- Reservoir Capacity
- 2.5 gal
- Sound Level - Minimum
- 87 dBA
- Nameplate Voltage
- 110/115V AC
- Horsepower - Maximum
- 1 1/8 hp
- Displacement @ 100 psi
- 704 cu in/min
- Duty Cycle
- Continuous
- Current
- 25 A
- Control Valve Pressure Relief - Maximum
- 1,500 psi
- Control Valve Function
- Retract
- Media Intake Connection Type
- NPT
- Flow Rate - Maximum
- 704 cu in/min
- Sound Level - Maximum
- 92 dBA
- Operating Pressure - Maximum
- 10,000 psi
- Displacement @ 10,000 PSI
- 56 cu in/min
- Cylinder Compatibility
- Double Acting, Single Acting
- Displacement @ 5000 psi
- 56 cu in/min
Dimensions
- Remote Control Cord Length
- 20 ft
- Media Intake Connection Size
- 1/4 in
- Overall Length
- 9.5 in
- Overall Height
- 18.1 in
- Overall Width
- 17.1 in
- Wire Rope Length
- 9.5 in
- Length
- 9.5 in
Description
Electric Pump, Horsepower - Maximum 1 1/8 hp, Nameplate Voltage 110/115V AC, Duty Cycle Continuous, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 56 cu in/min, Displacement @ 10,000 PSI 56 cu in/min, Reservoir Capacity 2.5 gal, Overall Height 18.1 in, Cylinder Compatibility Double Acting, Single Acting, Control Valve Function Retract, Control Valve Pressure Relief - Maximum 1,500 psi, Current 25 A, Displacement @ 100 psi 704 cu in/min, Flow Rate - Maximum 704 cu in/min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.