Shop BOLTING
See all product information
Create Account
Low Profile Hydraulic Torque Wrench
- Mfr # TWLC8
- Zoro # G114845389
product price:Â
$
6,946.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
8 lb
Maximum Hex Size (in)
3 7/8 in
Minimum Hex Size (in)
1 7/8 in
Tool Series
TW
Tool Width
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWLC8
- Zoro #
- G114845389
- UPC #
- 662536526500
- Country of Origin
- United States
- Item
- Low Profile Hydraulic Torque Wrench
- Tool Weight
- 8 lb
- Tool Series
- TW
- Compatible Tool Series
- TW Series
- Nominal Torque (ft-lb) @ 10,000 psi
- 7,950 ft-lb
- Series
- TW
- Weight
- 8 lb
- Nominal Torque (N-m) @ 10,000 psi
- 10,779 N-m
- Compatible Manufacturer Drive Unit Number
- TWLC
Dimensions
- Maximum Hex Size (in)
- 3 7/8 in
- Minimum Hex Size (in)
- 1 7/8 in
- Tool Width
- 2 1/8 in
- Minimum Hex Size (mm)
- 60.45 mm
- Maximum Hex Size (mm)
- 98.55 mm
- Hex Size
- 3 7/8 in
Description
Low Profile Hydraulic Torque Wrench, Product Type Torque Wrench, Tool Series TW, Nominal Torque (N-m) @ 10,000 psi 10,779 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,950 ft-lb, Minimum Hex Size (in) 1 7/8 in, Maximum Hex Size (in) 3 7/8 in, Minimum Hex Size (mm) 60.45 mm, Maximum Hex Size (mm) 98.55 mm, Hex Size 3 7/8 in, Compatible Tool Series TW Series, Compatible Manufacturer Drive Unit Number TWLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.