Shop BOLTING
See all product information
Create Account
Low Profile Hydraulic Torque Wrench
- Mfr # TWHC1
- Zoro # G414845379
product price:Â
$
8,174.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
6 lb
Series
TW
Square Drive Size
3/4 in
Weight
6 lb
Tool Series
TW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TWHC1
- Zoro #
- G414845379
- UPC #
- 662536642224
- Country of Origin
- United States
- Item
- Low Profile Hydraulic Torque Wrench
- Tool Weight
- 6 lb
- Series
- TW
- Weight
- 6 lb
- Tool Series
- TW
- Compatible Tool Series
- TW Series
- Nominal Torque (ft-lb) @ 10,000 psi
- 1,413 lb-ft
- Nominal Torque (N-m) @ 10,000 psi
- 1,916 N-m
- Compatible Manufacturer Drive Unit Number
- TWHC
Dimensions
- Square Drive Size
- 3/4 in
- Tool Height
- 5 11/16 in
- Tool Width
- 2 11/16 in
- Tool Length
- 5 3/16 in
Description
Low Profile Hydraulic Torque Wrench, Product Type Torque Wrench, Tool Series TW, Nominal Torque (N-m) @ 10,000 psi 1,916 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,413 lb-ft, Minimum Hex Size (in) Not Applicable, Maximum Hex Size (in) Not Applicable, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Hex Size Not Applicable, Compatible Tool Series TW Series, Compatible Manufacturer Drive Unit Number TWHC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.