Shop BVA HYDRAULICS
Create Account
Hydraulics Single Acting 2 Speed Air Pump 91.5 Cubic Inch Reservoir, 10,000 psi (700bar)
- Mfr # PA15M3N
- Zoro # G125090532
product price:Â
$
2,109.99
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
- PA15M3N
- Zoro #
- G125090532
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
BVA Hydraulics air pump works at max. 10,000 psi (700 bar), with a compact yet powerful air turbo motor, will hold hydraulic pressure if air is disconnected. The pump equips patented bypass device protects the hydraulic system from over pumping damage, and in-line design gives less friction & longer life. Our unique dust cover on release control valve protects against contaminations. As heavy duty metal reservoirs is superior to plastic counterparts. Suggested air inlet range: 110-175 psi / 7.6-12.1 bar