
#14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # 14D150PFHWS2Z-200
Zoro # G814425812
product price:Â $61.39
/pk 200, $0.31/eaKey Features
Flat Head
Phillips Drive
Screw Size
#14
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14D150PFHWS2Z-200
Zoro #
G814425812
UPC #
759762113151
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
1-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.