Shop HILLMAN
See all product information
Create Account
Wood Screw, #10, 3-1/2 in, Flat Head Torx Drive
Mfr # 116848
Zoro # G906871008
product price:Â $23.95
/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
3-1/2 in
Material
Steel
Finish
Epoxy Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
116848
Zoro #
G906871008
UPC #
38902133687
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Wood Screw
Thread Type
Serrated Hi-lo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.