150 Pieces M5x15x1.2 Grade A Flat Fender Washers Zinc, 150PK

  • Mfr # M5X15FW2Z-150

  • Zoro # G114496451


product price:  $8.45
/pk 150, $0.06/ea

Key Features

Finish
Zinc Plated
For Screw Size
M5
Outside Diameter
14.8 mm
Minimum Thickness
1.3 mm
Inside Diameter
5.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5X15FW2Z-150
Zoro #
G114496451
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
14.8 mm
Minimum Thickness
1.3 mm
Inside Diameter
5.48 mm

Details

Finish
Zinc Plated
Washer Material Grade
Grade A

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.