1500 Pieces 1/4inx1-1/4in Stainless Steel 1/16in Thick Fender Washers, 1500PK

  • Mfr # 25X125FWSS-1500

  • Zoro # G814442307


product price:  $365.99
/pk 1500, $0.24/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Minimum Thickness
1/16 in
Inside Diameter
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25X125FWSS-1500
Zoro #
G814442307
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
0.281 in

Details

Material
18-8 Stainless Steel

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products