2-3/8 in L, Steel Zinc Yellow, 500 PK

  • Mfr # 37C237PDEAZY-500

  • Zoro # G214502120


product price:  $2,623.99
/pk 500, $5.25/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37C237PDEAZY-500
Zoro #
G214502120
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2-3/8 in

Details

Material
Steel
Finish
Zinc Yellow

Description

Pin Drive Anchors are a type of fastener designed for use in concrete, brick, block, & stone. The anchor is installed by hammering the pin into the anchor body, causing the fluted sides to expand, creating a secure grip within the base material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.