Zoro Homepage

20 Pieces M18 Split Lock Washers Zinc, 20PK

  • Mfr # M18SLW10Z-20

  • Zoro # G614497880


product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98

Key Features

Finish
Zinc Plated
Minimum Thickness
3.70 mm
Inside Diameter
19 mm
Material Grade/Class
Class 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18SLW10Z-20
Zoro #
G614497880
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
29.4 mm
Minimum Thickness
3.70 mm
Inside Diameter
19 mm

Details

Finish
Zinc Plated
Material Grade/Class
Class 10

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.